Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCEC10N22C Eaton Contactors, Cont 3P FVNR 1000A FR N 2NO2NC
MFG Item Number
XTCEC10N22C

XTCEC10N22C Eaton Contactors, Cont 3P FVNR 1000A FR N 2NO2NC

MFG Item Number
XTCEC10N22C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCEC10N22C
Cont 3P FVNR 1000A FR N 2NO2NC

Series Information

Specifications

Specifications
Manufacturer Part Number XTCEC10N22C
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 10A, 250 Vac 40 Hz, 500 Vac 60 Hz, 2NO-2NC, 1000A, Frame N, 250 mm, 40-60 Hz, 350, 420, 850, 980 hp 3PH 200, 230, 460, 575 V, Three-pole, Spring cage terminals, Full voltage non-reversing contactor
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 250-500 VAC
Poles 3NO
General Purpose (AC1) 10 A
Net Weight 35.3 lbs
Gross Weight 35.3 lbs