Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCEC10N22Y Eaton Contactors, Cont 3P FVNR 1000A FR N 2NO2NC 48-110V A

MFG Item Number
XTCEC10N22Y

XTCEC10N22Y Eaton Contactors, Cont 3P FVNR 1000A FR N 2NO2NC 48-110V A

MFG Item Number
XTCEC10N22Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCEC10N22Y
Cont 3P FVNR 1000A FR N 2NO2NC 48-110V A

Series Information

Specifications

Specifications
Manufacturer Part Number XTCEC10N22Y
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 10A, 48 Vdc 40 Hz, 110 Vdc 60 Hz, 2NO-2NC, 1000A, Frame N, 250 mm, 40-60 Hz, 350, 420, 850, 980 hp 3PH 200, 230, 460, 575 V, Three-pole, Spring cage terminals, Full voltage non-reversing contactor
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 48-110 VDC
Poles 3NO
General Purpose (AC1) 10 A
Net Weight 35.3 lbs
Gross Weight 35.3 lbs