Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCEC14P22Y Eaton Contactors, Cont 3P FVNR 1400A FR P 2NO2NC 48-110V A

MFG Item Number
XTCEC14P22Y

XTCEC14P22Y Eaton Contactors, Cont 3P FVNR 1400A FR P 2NO2NC 48-110V A

MFG Item Number
XTCEC14P22Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCEC14P22Y
Cont 3P FVNR 1400A FR P 2NO2NC 48-110V A

Series Information

Specifications

Specifications
Manufacturer Part Number XTCEC14P22Y
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 1400A, 48 Vdc 40 Hz, 110 Vdc 60 Hz, 2NO-2NC, 1400A, Frame P, 260 mm, 40-60 Hz, Three-pole, Non-reversing, 1714, XT IEC series, Spring cage terminals, Full voltage non-reversing contactor, 200-575V
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 48-110 VDC
Poles 3NO
General Purpose (AC1) 1,400 A
Net Weight 33.0695 lbs
Gross Weight 33.0695 lbs