Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XTCEC26R22B |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 2600A, 230 Vdc 50 Hz, 250 Vdc 60 Hz, 2NO-2NC, 2600A, Frame R, 515 mm, 50-60 Hz, Three-pole, Non-reversing, XT IEC series, Spring cage terminals, Full voltage non-reversing contactor |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 600 VAC |
| Coil Voltage | 230-250 VDC |
| Poles | 3NO |
| General Purpose (AC1) | 2,600 A |
| Net Weight | 71 lbs |
| Gross Weight | 71 lbs |