Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTCERENCOILFL Eaton Contactors, Cont PART Repl FR F 380/50 440/60
MFG Item Number
XTCERENCOILFL
XTCERENCOILFL Eaton Contactors, Cont PART Repl FR F 380/50 440/60
MFG Item Number
XTCERENCOILFL
This item cannot be canceled or returned
Description
Cont PART Repl FR F 380/50 440/60
Specifications
Specifications
| Manufacturer Part Number |
XTCERENCOILFL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Contactors |
| Description |
Eaton motor control coil, XT Contactor Replacement Parts - Coil, 105 mm Frame size, 380V 50 Hz, 440V 60 Hz coil |
| Type |
AC Non-Reversing IEC |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.42 lbs |
XTCERENCOILFL
Eaton Contactors