Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTCERENCOILGC Eaton Contactors, Cont PART Repl FR G 480-500V50/60H
MFG Item Number
XTCERENCOILGC
XTCERENCOILGC Eaton Contactors, Cont PART Repl FR G 480-500V50/60H
MFG Item Number
XTCERENCOILGC
This item cannot be canceled or returned
Description
Cont PART Repl FR G 480-500V50/60H
Specifications
Specifications
| Manufacturer Part Number |
XTCERENCOILGC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Contactors |
| Description |
Eaton motor control coil, Cont PART Repl FR G 480-500V50/60H, XT Contactor Replacement Parts - Coil, 105 mm Frame size, 415V 50 Hz, 480V 60 Hz coil |
| Type |
AC Non-Reversing IEC |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
XTCERENCOILGC
Eaton Contactors