Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTCEXFAC04 Eaton Contactors, Cont ACCY FRONT AUX SEQ A FR B-C 4NC
MFG Item Number
XTCEXFAC04
XTCEXFAC04 Eaton Contactors, Cont ACCY FRONT AUX SEQ A FR B-C 4NC
MFG Item Number
XTCEXFAC04
This item cannot be canceled or returned
Description
Cont ACCY FRONT AUX SEQ A FR B-C 4NC
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XTCEXFAC04 |
| Description |
Eaton Contactor Accessory Auxiliary Contact, Four-pole, Screw terminals, 4NC contact configuration, 16A conventional thermal rating, 6A at 220/230/240V, 3A at 380/400/415V, 1.5A at 500V rated operational voltage, Front mounting, |
| Type |
Contactor |
| For Use With |
XT IEC Series |
| Approvals |
CSA, EN, IEC, UL |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.105 lbs |
XTCEXFAC04
Eaton Contactors