Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTCEXFACC11 Eaton Contactors, Cont ACCY FR AUX SEQ A FR B-C CG 1NO1NC
MFG Item Number
XTCEXFACC11
XTCEXFACC11 Eaton Contactors, Cont ACCY FR AUX SEQ A FR B-C CG 1NO1NC
MFG Item Number
XTCEXFACC11
This item cannot be canceled or returned
Description
Cont ACCY FR AUX SEQ A FR B-C CG 1NO1NC
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XTCEXFACC11 |
| Description |
Contactor Accessory - Auxiliary Contact, Two-pole, Spring cage terminals, 1NO-1NC contact configuration, 16A conventional thermal rating, 6A at 220/230/240V, 3A at 380/400/415V, 1.5A at 500V rated operational voltage, Front mounting, |
| Type |
Contactor |
| For Use With |
XT IEC Series |
| Approvals |
CSA, EN, IEC, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.11 lbs |
XTCEXFACC11
Eaton Contactors