Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTCEXFATC22 Eaton Contactors, Cont ACCY FRONT AUX TALL SEQ A FR B-C 2N
MFG Item Number
XTCEXFATC22
XTCEXFATC22 Eaton Contactors, Cont ACCY FRONT AUX TALL SEQ A FR B-C 2N
MFG Item Number
XTCEXFATC22
This item cannot be canceled or returned
Description
Cont ACCY FRONT AUX TALL SEQ A FR B-C 2N
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XTCEXFATC22 |
| Description |
Contactor Accessory - Auxiliary Contact, Four-pole, Screw terminals, B-C Frame size, 2NO-2NC contact configuration, Front mounting, used with XTRE control relays |
| Type |
Auxiliary Contact |
| Comments |
2NO, 2NC |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.48 lbs |
XTCEXFATC22
Eaton Contactors