Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTCEXFCC22 Eaton Contactors, Cont ACCY FRONT AUX SEQ C FR B-C 2NO2NC
MFG Item Number
XTCEXFCC22
XTCEXFCC22 Eaton Contactors, Cont ACCY FRONT AUX SEQ C FR B-C 2NO2NC
MFG Item Number
XTCEXFCC22
This item cannot be canceled or returned
Description
Cont ACCY FRONT AUX SEQ C FR B-C 2NO2NC
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XTCEXFCC22 |
| Description |
Contactor Accessory Front Aux Seq C Frame B-C 2NO2NC |
| Type |
Contactor |
| For Use With |
XT IEC Series |
| Approvals |
CSA, EN, IEC, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.11 lbs |
XTCEXFCC22
Eaton Contactors