Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTCEXSAB01
Cont ACCY SIDE AUX SEQ A FR B 1NC
MFG Item Number
XTCEXSAB01
Description
Cont ACCY SIDE AUX SEQ A FR B 1NC
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XTCEXSAB01 |
| Description |
Contactor Accessory - Auxiliary Contact, One-pole, Screw terminals, B Frame size, 1NC contact configuration, 16A conventional thermal rating, Side mounting, used with XTCEXSAB_ |
| Type |
Contactor |
| For Use With |
XT IEC Series |
| Approvals |
CSA, EN, IEC, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
XTCEXSAB01
Eaton Contactors