Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTCEXSBLN11 Eaton Contactors, Auxiliary Contact, 1NO/1NC, Side
MFG Item Number
MSAA278426
XTCEXSBLN11 Eaton Contactors, Auxiliary Contact, 1NO/1NC, Side
MFG Item Number
MSAA278426
This item cannot be canceled or returned
Description
Auxiliary Contact, 1NO/1NC, Side
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
MSAA278426 |
| Description |
Auxiliary Contact, 1NO/1NC, Side Mount, Frame L |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
XTCEXSBLN11
Eaton Contactors