Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Contactors |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | XTCEXSCC11 |
| Description | Contactor Accessory - Auxiliary Contact, Two-pole, Screw terminals, C Frame size, 1NO-1NC contact configuration, 10A conventional thermal rating, Side mounting |
| Type | Contactor |
| For Use With | XT IEC Series |
| Approvals | CSA, EN, IEC, UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |