Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCF045C10F Eaton Contactors, CONTACTOR 4P 45A FRAME C 230V 50 HZ COIL

MFG Item Number
XTCF045C10F

XTCF045C10F Eaton Contactors, CONTACTOR 4P 45A FRAME C 230V 50 HZ COIL

MFG Item Number
XTCF045C10F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCF045C10F
CONTACTOR 4P 45A FRAME C 230V 50 HZ COIL

Series Information

Specifications

Specifications
Manufacturer Part Number XTCF045C10F
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 45A, 230 Vac, 50 Hz, 1NO, 1000A, Frame C, 45 mm, 50 Hz, 7.5, 10, 15, 20 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 230 VAC
Poles 4NO
General Purpose (AC1) 45 A
Net Weight 0 lbs
Gross Weight 0 lbs