Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCF045C10H Eaton Contactors, Cont 4P 45A FRAME C 240/50 277/60 COIL
MFG Item Number
XTCF045C10H

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTCF045C10H Eaton Contactors, Cont 4P 45A FRAME C 240/50 277/60 COIL

MFG Item Number
XTCF045C10H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCF045C10H
Cont 4P 45A FRAME C 240/50 277/60 COIL

Series Information

Specifications

Specifications
Manufacturer Part Number XTCF045C10H
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 45A, 240 Vac, 50 Hz, 277V 60 Hz, 1NO, 1000A, Frame C, 45 mm, 50-60 Hz, 7.5, 10, 15, 20 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing,, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 240-277 VAC
Poles 4NO
General Purpose (AC1) 45 A
Net Weight 1.18 lbs
Gross Weight 1.18 lbs