Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XTCF045C10N |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 45A, 400 Vac, 50 Hz, 1NO, 1000A, Frame C, 45 mm, 50 Hz, 7.5, 10, 15, 20 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 600 VAC |
| Coil Voltage | 400 VAC |
| Poles | 4NO |
| General Purpose (AC1) | 45 A |
| Net Weight | 1.18 lbs |
| Gross Weight | 1.18 lbs |