Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCF045C10R Eaton Contactors, Cont 4P 45A FRAME C 12/50 12/60 COIL

MFG Item Number
XTCF045C10R

XTCF045C10R Eaton Contactors, Cont 4P 45A FRAME C 12/50 12/60 COIL

MFG Item Number
XTCF045C10R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCF045C10R
Cont 4P 45A FRAME C 12/50 12/60 COIL

Series Information

Specifications

Specifications
Manufacturer Part Number XTCF045C10R
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 45A, 12 Vac, 50-60 Hz, 1NO, 1000A, Frame C, 45 mm, 50-60 Hz, 7.5, 10, 15, 20 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 12 VAC
Poles 4NO
General Purpose (AC1) 45 A
Net Weight 0 lbs
Gross Weight 0 lbs