Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCF045C10TD Eaton Contactors, CONTACTOR 4P 45A FRAME C 24-27VDC COIL

MFG Item Number
XTCF045C10TD

XTCF045C10TD Eaton Contactors, CONTACTOR 4P 45A FRAME C 24-27VDC COIL

MFG Item Number
XTCF045C10TD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCF045C10TD
CONTACTOR 4P 45A FRAME C 24-27VDC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number XTCF045C10TD
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 45A, 24-27 Vdc, 1NO, 1000A, Frame C, 45 mm, 7.5, 10, 15, 20 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 24-27 VDC
Poles 4NO
General Purpose (AC1) 45 A
Net Weight 1 lb
Gross Weight 1.08 lbs