Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCF045C10W Eaton Contactors, Cont 4P 45A FRAME C 42/50 48/60 COIL

MFG Item Number
XTCF045C10W

XTCF045C10W Eaton Contactors, Cont 4P 45A FRAME C 42/50 48/60 COIL

MFG Item Number
XTCF045C10W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCF045C10W
Cont 4P 45A FRAME C 42/50 48/60 COIL

Series Information

Specifications

Specifications
Manufacturer Part Number XTCF045C10W
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 45A, 42 Vac, 50 Hz, 48 Vac, 60 Hz, 1NO, 1000A, Frame C, 45 mm, 50-60 Hz, 7.5, 10, 15, 20 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing,, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 42-48 VAC
Poles 4NO
General Purpose (AC1) 45 A
Net Weight 1.18 lbs
Gross Weight 1.18 lbs