Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCF063D00A Eaton Contactors, Cont 4P 63A FRAME D 110/50 120/60 COIL
MFG Item Number
XTCF063D00A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTCF063D00A Eaton Contactors, Cont 4P 63A FRAME D 110/50 120/60 COIL

MFG Item Number
XTCF063D00A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCF063D00A
Cont 4P 63A FRAME D 110/50 120/60 COIL

Series Information

Specifications

Specifications
Manufacturer Part Number XTCF063D00A
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 63A, 110 Vac 50 Hz, 120 Vac 60 Hz, 0NO-0NC, 63A, Frame D, 55 mm, 50-60 Hz, 10, 15, 30, 40 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing,, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 110-120 VAC
Poles 4NO
General Purpose (AC1) 63 A
Net Weight 2.4 lbs
Gross Weight 2.46 lbs