Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCF063D00BD Eaton Contactors, CONTACTOR 4P 63A FRAME D 200-240VDC COIL

MFG Item Number
XTCF063D00BD

XTCF063D00BD Eaton Contactors, CONTACTOR 4P 63A FRAME D 200-240VDC COIL

MFG Item Number
XTCF063D00BD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCF063D00BD
CONTACTOR 4P 63A FRAME D 200-240VDC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number XTCF063D00BD
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 63A, 220 Vdc, 0NO-0NC, 63A, Frame D, 55 mm, 10, 15, 30, 40 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 220 VDC
Poles 4NO
General Purpose (AC1) 63 A
Net Weight 2.29 lbs
Gross Weight 2.29 lbs