Series Information
| Manufacturer Part Number | XTCF063D00R |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 63A, 12 Vac, 50-60 Hz, 0NO-0NC, 63A, Frame D, 55 mm, 50-60 Hz, 10, 15, 30, 40 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 600 VAC |
| Coil Voltage | 12 VAC |
| Poles | 4NO |
| General Purpose (AC1) | 63 A |
| Net Weight | 2.29 lbs |
| Gross Weight | 2.29 lbs |