Series Information
| Manufacturer Part Number | XTCF080D00AD |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 80A, 120 Vdc, 0NO-0NC, 80A, Frame D, 55 mm, 15, 20, 40, 50 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 600 VAC |
| Coil Voltage | 120 VDC |
| Poles | 4NO |
| General Purpose (AC1) | 80 A |
| Net Weight | 2.29 lbs |
| Gross Weight | 2.29 lbs |