Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCF080D00T Eaton Contactors, Cont 4P 80A FRAME D 24/50 24/60 COIL
MFG Item Number
XTCF080D00T

XTCF080D00T Eaton Contactors, Cont 4P 80A FRAME D 24/50 24/60 COIL

MFG Item Number
XTCF080D00T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCF080D00T
Cont 4P 80A FRAME D 24/50 24/60 COIL

Series Information

Specifications

Specifications
Manufacturer Part Number XTCF080D00T
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 80A, 24 Vac, 50-60 Hz, 0NO-0NC, 80A, Frame D, 55 mm, 50-60 Hz, 15, 20, 40, 50 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 4NO
General Purpose (AC1) 80 A
Net Weight 2 lbs
Gross Weight 2 lbs