Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCF125G00AD Eaton Contactors, Cont 4P 125A FRAME G 110-130VDC COIL
MFG Item Number
XTCF125G00AD

XTCF125G00AD Eaton Contactors, Cont 4P 125A FRAME G 110-130VDC COIL

MFG Item Number
XTCF125G00AD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCF125G00AD
Cont 4P 125A FRAME G 110-130VDC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number XTCF125G00AD
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 125A, 120 Vdc, 0NO-0NC, 125A, Frame G, 90 mm, 25, 30, 60, 75 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VDC
Coil Voltage 120 VDC
Poles 4NO
General Purpose (AC1) 125 A
Net Weight 6.17 lbs
Gross Weight 6.17 lbs