Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCF125G00C Eaton Contactors, Cont 4P 125A FRAME G 480-500V50/60H COIL
MFG Item Number
XTCF125G00C

XTCF125G00C Eaton Contactors, Cont 4P 125A FRAME G 480-500V50/60H COIL

MFG Item Number
XTCF125G00C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCF125G00C
Cont 4P 125A FRAME G 480-500V50/60H COIL

Series Information

Specifications

Specifications
Manufacturer Part Number XTCF125G00C
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 125A, 480 Vac 50 Hz, 500 Vac 60 Hz, 0NO-0NC, 125A, Frame G, 90 mm, 50-60 Hz, 25, 30, 60, 75 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing,, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 480 VAC
Coil Voltage 480-500 VAC
Poles 4NO
General Purpose (AC1) 125 A
Net Weight 6.17 lbs
Gross Weight 6.17 lbs