Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCF160G00BD Eaton Contactors, Cont 4P 160A FRAME G 200-240VDC COIL

MFG Item Number
XTCF160G00BD

XTCF160G00BD Eaton Contactors, Cont 4P 160A FRAME G 200-240VDC COIL

MFG Item Number
XTCF160G00BD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCF160G00BD
Cont 4P 160A FRAME G 200-240VDC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number XTCF160G00BD
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 160A, 200-240 Vdc, 0NO-0NC, 160A, Frame G, 90 mm, 25, 40, 75, 100 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor
Type AC Non-Reversing IEC
Nominal Coil Voltage 220 VDC
Coil Voltage 200-240 VDC
Poles 4NO
General Purpose (AC1) 160 A
Net Weight 6.17 lbs
Gross Weight 6.17 lbs