Series Information
| Manufacturer Part Number | XTCF160G00C |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 160A, 480 Vac 50 Hz, 500 Vac 60 Hz, 0NO-0NC, 160A, Frame G, 90 mm, 50-60 Hz, 25, 40, 75, 100 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing,, Screw terminals, FVNR |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 480 VAC |
| Coil Voltage | 480-500 VAC |
| Poles | 4NO |
| General Purpose (AC1) | 160 A |
| Net Weight | 6.17 lbs |
| Gross Weight | 6.17 lbs |