Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCF160G00L Eaton Contactors, Cont 4P 160A FRAME G 380-440V50/60H COIL
MFG Item Number
XTCF160G00L

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTCF160G00L Eaton Contactors, Cont 4P 160A FRAME G 380-440V50/60H COIL

MFG Item Number
XTCF160G00L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCF160G00L
Cont 4P 160A FRAME G 380-440V50/60H COIL

Series Information

Specifications

Specifications
Manufacturer Part Number XTCF160G00L
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 160A, 380 Vac 50 Hz, 440 Vac 60 Hz, 0NO-0NC, 160A, Frame G, 90 mm, 50-60 Hz, 25, 40, 75, 100 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing,, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 380 VAC
Coil Voltage 380-440 VAC
Poles 4NO
General Purpose (AC1) 160 A
Net Weight 6.17 lbs
Gross Weight 6.17 lbs