Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XTCF160G00WD |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 160A, 48-60 Vdc, 0NO-0NC, 160A, Frame G, 90 mm, 25, 40, 75, 100 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 48 VDC, 60 VDC |
| Coil Voltage | 48-60 VDC |
| Poles | 4NO |
| General Purpose (AC1) | 160 A |
| Net Weight | 6.17 lbs |
| Gross Weight | 6.17 lbs |