Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCF200G00W Eaton Contactors, Cont 4P 200A FRAME G 42-48V50/60HZ COIL
MFG Item Number
XTCF200G00W

XTCF200G00W Eaton Contactors, Cont 4P 200A FRAME G 42-48V50/60HZ COIL

MFG Item Number
XTCF200G00W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCF200G00W
Cont 4P 200A FRAME G 42-48V50/60HZ COIL

Series Information

Specifications

Specifications
Manufacturer Part Number XTCF200G00W
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 200A, 42 Vac, 50 Hz, 48 Vac, 60 Hz, 0NO-0NC, 200A, Frame G, 90 mm, 50-60 Hz, 40, 50, 100, 125 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing,, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 48 VAC
Coil Voltage 42-48 VAC
Poles 4NO
General Purpose (AC1) 200 A
Net Weight 6.17 lbs
Gross Weight 6.17 lbs