Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCF200G00WD Eaton Contactors, CONTACTOR 4P 200A FRAME G 48-60VDC COIL
MFG Item Number
XTCF200G00WD

XTCF200G00WD Eaton Contactors, CONTACTOR 4P 200A FRAME G 48-60VDC COIL

MFG Item Number
XTCF200G00WD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCF200G00WD
CONTACTOR 4P 200A FRAME G 48-60VDC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number XTCF200G00WD
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 200A, 48-60 Vdc, 0NO-0NC, 200A, Frame G, 90 mm, 40, 50, 100, 125 hp 3PH 200, 230, 460, 575 V, Four-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor
Type AC Non-Reversing IEC
Nominal Coil Voltage 48 VDC, 60 VDC
Coil Voltage 48-60 VDC
Poles 4NO
General Purpose (AC1) 200 A
Net Weight 6.17 lbs
Gross Weight 6.17 lbs