Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCR007B21AD Eaton Contactors, Cont 3P FVR 7A FR B 2NO1NC 120VDC
MFG Item Number
XTCR007B21AD

XTCR007B21AD Eaton Contactors, Cont 3P FVR 7A FR B 2NO1NC 120VDC

MFG Item Number
XTCR007B21AD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCR007B21AD
Cont 3P FVR 7A FR B 2NO1NC 120VDC

Series Information

Specifications

Specifications
Manufacturer Part Number XTCR007B21AD
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 7A, 120 Vdc, 2NO-2NO, 7A, Frame B, 45 mm, 0.25, 1/ 1.25, 2, 3, 5 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Reversing, XT IEC series, Screw terminals, Full voltage reversing contactor
Type AC Non-Reversing IEC
Net Weight 1.5 lbs
Gross Weight 1.5 lbs