Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCR007B21TD Eaton Contactors, Cont 3P FVR 7A Frame B 2NO1NC 24VDC Coil
MFG Item Number
XTCR007B21TD

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTCR007B21TD Eaton Contactors, Cont 3P FVR 7A Frame B 2NO1NC 24VDC Coil

MFG Item Number
XTCR007B21TD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCR007B21TD
Cont 3P FVR 7A Frame B 2NO1NC 24VDC Coil

Series Information

Specifications

Specifications
Manufacturer Part Number XTCR007B21TD
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 7A, 24 Vdc, 2NO-2NO, 7A, Frame B, 45 mm, 0.25, 1/ 1.25, 2, 3, 5 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Reversing, XT IEC series, Screw terminals, Full voltage reversing contactor
Type AC Non-Reversing IEC
Net Weight 1.54 lbs
Gross Weight 1.79 lbs