Series Information
| Manufacturer Part Number | XTCR012B01A |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 12A, 110 Vac 50 Hz, 120 Vac 60 Hz, 1NC, 12A, Frame B, 45 mm, 50-60 Hz, 0.5, 2/ 3, 3, 10, 10 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Reversing,, Screw terminals, Full voltage reversing contactor |
| Type | AC Reversing IEC |
| Nominal Coil Voltage | 208 VAC |
| Coil Voltage | 208 VAC |
| Poles | 3NO |
| General Purpose (AC1) | 12 A |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |