Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCR012B21BD Eaton Contactors, Cont 3P FVR 12A FR B 2NO1NC 220VDC
MFG Item Number
XTCR012B21BD

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTCR012B21BD Eaton Contactors, Cont 3P FVR 12A FR B 2NO1NC 220VDC

MFG Item Number
XTCR012B21BD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCR012B21BD
Cont 3P FVR 12A FR B 2NO1NC 220VDC

Series Information

Specifications

Specifications
Manufacturer Part Number XTCR012B21BD
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 12A, 220 Vdc, 2NO-2NO, 12A, Frame B, 45 mm, 0.5, 2/ 3, 3, 10, 10 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Reversing, XT IEC series, Screw terminals, Full voltage reversing contactor
Type AC Reversing IEC
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Poles 3NO
General Purpose (AC1) 12 A
Net Weight 0 lbs
Gross Weight 0 lbs