XTCR018C21P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCR018C21P Eaton Contactors, XT Series, Cont 3P FVR 18A FR C 2NO1NC 380/60

MFG Item Number
XTCR018C21P

XTCR018C21P Eaton Contactors, XT Series, Cont 3P FVR 18A FR C 2NO1NC 380/60

MFG Item Number
XTCR018C21P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, XT Series
Item #
XTCR018C21P
Cont 3P FVR 18A FR C 2NO1NC 380/60

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTCR018C21P
Manufacturer Eaton
Product Series XT
Family Series Eaton Contactors, XT Series
Description Eaton XT IEC contactor, 18A, 380 Vac, 60 Hz, 2NO-2NO, 18A, Frame C, 45 mm, 60 Hz, 2, 3/ 5, 5, 10, 15 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Reversing, XT IEC series, Screw terminals, Full voltage reversing contactor
Type AC Reversing IEC
Coil Voltage 380 VAC
Coil Type Magnetic
Poles 3NO
Frame Size C
Auxiliary Contact 2NO, 1NC
Termination Screw Terminal
Overload Relays C396, XTOB, XTOT
UL Motor Switching (AC3) 18 A
Net Weight 2.4 lbs
Gross Weight 2.45 lbs