Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCR018C21TD Eaton Contactors, Cont 3P FVR 18A FR C 2NO1NC 24-27VDC
MFG Item Number
XTCR018C21TD

XTCR018C21TD Eaton Contactors, Cont 3P FVR 18A FR C 2NO1NC 24-27VDC

MFG Item Number
XTCR018C21TD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCR018C21TD
Cont 3P FVR 18A FR C 2NO1NC 24-27VDC

Series Information

Specifications

Specifications
Manufacturer Part Number XTCR018C21TD
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 18A, 24-27 Vdc, 2NO-2NO, 18A, Frame C, 45 mm, 2, 3/ 5, 5, 10, 15 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Reversing, XT IEC series, Screw terminals, Full voltage reversing contactor
Type AC Reversing IEC
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Poles 3NO
General Purpose (AC1) 18 A
Net Weight 2.4 lbs
Gross Weight 2.45 lbs