Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCR025C21WD Eaton Contactors, Cont 3P FVR 25A FR C 2NO1NC 48-60VDC
MFG Item Number
XTCR025C21WD

XTCR025C21WD Eaton Contactors, Cont 3P FVR 25A FR C 2NO1NC 48-60VDC

MFG Item Number
XTCR025C21WD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCR025C21WD
Cont 3P FVR 25A FR C 2NO1NC 48-60VDC

Series Information

Specifications

Specifications
Manufacturer Part Number XTCR025C21WD
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 25A, 48-60 Vdc, 2NO-2NO, 25A, Frame C, 45 mm, 2, 5/ 7.5, 10, 15, 20 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Reversing, XT IEC series, Screw terminals, Full voltage reversing contactor
Type AC Reversing IEC
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Poles 3NO
General Purpose (AC1) 25 A
Net Weight 2.4 lbs
Gross Weight 2.45 lbs