Series Information
| Manufacturer Part Number | XTCR025C23T |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 25A, Top-mounted, 24 Vac, 50-60 Hz, 1NO integral; 2NO-2NC, 25A, Frame C, 45 mm, 50-60 Hz, 2, 5/ 7.5, 10, 15, 20 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVR |
| Type | AC Reversing IEC |
| Nominal Coil Voltage | 208 VAC |
| Coil Voltage | 208 VAC |
| Poles | 3NO |
| General Purpose (AC1) | 25 A |
| Net Weight | 2.45 lbs |
| Gross Weight | 2.45 lbs |