Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCR032C21WD Eaton Contactors, Cont 3P FVR 32A FR C 2NO1NC 48-60VDC
MFG Item Number
XTCR032C21WD

XTCR032C21WD Eaton Contactors, Cont 3P FVR 32A FR C 2NO1NC 48-60VDC

MFG Item Number
XTCR032C21WD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCR032C21WD
Cont 3P FVR 32A FR C 2NO1NC 48-60VDC

Series Information

Specifications

Specifications
Manufacturer Part Number XTCR032C21WD
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 32A, 48-60 Vdc, 2NO-2NO, 32A, Frame C, 45 mm, 3, 5/ 10, 10, 20, 25 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Reversing, XT IEC series, Screw terminals, Full voltage reversing contactor
Type AC Reversing IEC
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Poles 3NO
General Purpose (AC1) 32 A
Net Weight 2.4 lbs
Gross Weight 2.45 lbs