Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCR040D11BD Eaton Contactors, Cont 3P FVR 40A FR D 1NO1NC 200-240VDC

MFG Item Number
XTCR040D11BD

XTCR040D11BD Eaton Contactors, Cont 3P FVR 40A FR D 1NO1NC 200-240VDC

MFG Item Number
XTCR040D11BD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCR040D11BD
Cont 3P FVR 40A FR D 1NO1NC 200-240VDC

Series Information

Specifications

Specifications
Manufacturer Part Number XTCR040D11BD
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 40A, Top-mounted, 220 Vdc, 1NO-1NC, 40A, Frame D, 55 mm, 3, 7.5/ 10, 15, 30, 40 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Reversing, XT IEC series, Screw terminals, Full voltage reversing contactor
Type AC Reversing IEC
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Poles 3NO
General Purpose (AC1) 40 A
Net Weight 4.7 lbs
Gross Weight 4.7 lbs