XTCR040D11T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCR040D11T

Eaton Contactors, XT Series

XTCR040D11T

Eaton Contactors, XT Series
Cont 3P FVR 40A FR D 1NO1NC 24/50 24/60
MFG Item Number
XTCR040D11T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, XT Series
Item #
XTCR040D11T
Cont 3P FVR 40A FR D 1NO1NC 24/50 24/60

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTCR040D11T
Manufacturer Eaton
Product Series XT
Family Series Eaton Contactors, XT Series
Description Eaton XT IEC contactor, 40A, Top-mounted, 24 Vac, 50-60 Hz, 1NO-1NC, 40A, Frame D, 55 mm, 50-60 Hz, 3, 7.5/ 10, 15, 30, 40 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, Full voltage reversing contactor
Type AC Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Frame Size D
Auxiliary Contact 1NO, 1NC
Termination Screw Terminal
Overload Relays C396, XTOB, XTOT
UL Motor Switching (AC3) 40 A
Net Weight 4.7 lbs
Gross Weight 4.7 lbs