Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCR050D11AD Eaton Contactors, Cont 3P FVR 50A FR D 1NO1NC 110-130VDC
MFG Item Number
XTCR050D11AD

XTCR050D11AD Eaton Contactors, Cont 3P FVR 50A FR D 1NO1NC 110-130VDC

MFG Item Number
XTCR050D11AD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCR050D11AD
Cont 3P FVR 50A FR D 1NO1NC 110-130VDC

Series Information

Specifications

Specifications
Manufacturer Part Number XTCR050D11AD
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 50A, Top-mounted, 120 Vdc, 1NO-1NC, 50A, Frame D, 55 mm, 3, 10/ 15, 20, 40, 50 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Reversing, XT IEC series, Screw terminals, Full voltage reversing contactor
Type AC Reversing IEC
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Poles 3NO
General Purpose (AC1) 50 A
Net Weight 4.7 lbs
Gross Weight 4.7 lbs