Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCR080F11G Eaton Contactors, Cont 3P FVR 80A FR F 1NO1NC 190/50 220/6
MFG Item Number
XTCR080F11G

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTCR080F11G Eaton Contactors, Cont 3P FVR 80A FR F 1NO1NC 190/50 220/6

MFG Item Number
XTCR080F11G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCR080F11G
Cont 3P FVR 80A FR F 1NO1NC 190/50 220/6

Series Information

Specifications

Specifications
Manufacturer Part Number XTCR080F11G
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 80A, Top-mounted, 190 Vac 50 Hz, 220 Vac 60 Hz, 1NO-1NC, 80A, Frame F, 90 mm, 50-60 Hz, 7.5, 15/ 25, 30, 60, 75 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVR
Type AC Reversing IEC
Nominal Coil Voltage 208 VAC
Coil Voltage 190-220 VAC
Poles 3NO
General Purpose (AC1) 80 A
Net Weight 9.8 lbs
Gross Weight 9.8 lbs