Series Information
| Manufacturer Part Number | XTCR080F11H |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 80A, Top-mounted, 240 Vac, 50 Hz, 277V 60 Hz, 1NO-1NC, 80A, Frame F, 90 mm, 50-60 Hz, 7.5, 15/ 25, 30, 60, 75 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVR |
| Type | AC Reversing IEC |
| Nominal Coil Voltage | 240 VAC, 277 VAC |
| Coil Voltage | 240-277 VAC |
| Poles | 3NO |
| General Purpose (AC1) | 80 A |
| Net Weight | 9.8 lbs |
| Gross Weight | 9.8 lbs |