Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCR095F11D Eaton Contactors, Cont 3P FVR 95A FR F 1NO1NC 550/50 600/6

MFG Item Number
XTCR095F11D

XTCR095F11D Eaton Contactors, Cont 3P FVR 95A FR F 1NO1NC 550/50 600/6

MFG Item Number
XTCR095F11D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCR095F11D
Cont 3P FVR 95A FR F 1NO1NC 550/50 600/6

Series Information

Specifications

Specifications
Manufacturer Part Number XTCR095F11D
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 95A, Top-mounted, 550 Vac 50 Hz, 600 Vac 60 Hz, 1NO-1NC, 95A, Frame F, 90 mm, 50-60 Hz, 7.5, 15/ 25, 40, 75, 100 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVR
Type AC Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 550-600 VAC
Poles 3NO
General Purpose (AC1) 95 A
Net Weight 9.8 lbs
Gross Weight 9.8 lbs