Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCR095F11N Eaton Contactors, Cont 3P FVR 95A FR F 1NO1NC 400/50
MFG Item Number
XTCR095F11N

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTCR095F11N Eaton Contactors, Cont 3P FVR 95A FR F 1NO1NC 400/50

MFG Item Number
XTCR095F11N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCR095F11N
Cont 3P FVR 95A FR F 1NO1NC 400/50

Series Information

Specifications

Specifications
Manufacturer Part Number XTCR095F11N
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 95A, Top-mounted, 400 Vac, 50 Hz, 1NO-1NC, 95A, Frame F, 90 mm, 50 Hz, 7.5, 15/ 25, 40, 75, 100 hp 1/3PH 115, 230/200, 230, 460, 575 V, Three-pole, Reversing,, Screw terminals, FVR
Type AC Reversing IEC
Nominal Coil Voltage 400 VAC
Coil Voltage 400 VAC
Poles 3NO
General Purpose (AC1) 95 A
Net Weight 9.8 lbs
Gross Weight 9.8 lbs