Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCR170G11C Eaton Contactors, Cont 3P FVR 170A FR G 1NO1NC 415/50 480/
MFG Item Number
XTCR170G11C

XTCR170G11C Eaton Contactors, Cont 3P FVR 170A FR G 1NO1NC 415/50 480/

MFG Item Number
XTCR170G11C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCR170G11C
Cont 3P FVR 170A FR G 1NO1NC 415/50 480/

Series Information

Specifications

Specifications
Manufacturer Part Number XTCR170G11C
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 170A, Top-mounted, 480 Vac 50 Hz, 500 Vac 60 Hz, 1NO-1NC, 170A, Frame G, 90 mm, 50-60 Hz, 10, 25, 30/ 40, 60, 125, 125 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVR
Type AC Reversing IEC
Nominal Coil Voltage 480 VAC
Coil Voltage 480-500 VAC
Poles 3NO
General Purpose (AC1) 170 A
Net Weight 17.2 lbs
Gross Weight 17.2 lbs