Series Information
| Manufacturer Part Number | XTCR170G11L |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 170A, Top-mounted, 380 Vac 50 Hz, 440 Vac 60 Hz, 1NO-1NC, 170A, Frame G, 90 mm, 50-60 Hz, 10, 25, 30/ 40, 60, 125, 125 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVR |
| Type | AC Reversing IEC |
| Nominal Coil Voltage | 440 VAC |
| Coil Voltage | 380-440 VAC |
| Poles | 3NO |
| General Purpose (AC1) | 170 A |
| Net Weight | 17.2 lbs |
| Gross Weight | 17.2 lbs |